https://www.bdiexpress.com/medias/INDXXXGEARXX-CHNG-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQzNHxpbWFnZS9qcGVnfGFERmxMMmhrWkM4eE1EYzJPVEkyT1RjeE9UQTNNQzlKVGtSWVdGaEhSVUZTV0ZoZlEwaE9SMTlHUWw5SVFsOVRWRXhmTXpBd2VETXdNQzVxY0djfGE5MGUxOWYwZTRhMDI5ZWIxZTc2NDcxNzE3MWU3ZWI5YzEzMzI1YTdhYTE4ZGE3ZjFjNTZkODBlYjEzNDUxZjU
https://www.bdiexpress.com/medias/INDXXXGEARXX-CHNG-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQzNHxpbWFnZS9qcGVnfGFERmxMMmhrWkM4eE1EYzJPVEkyT1RjeE9UQTNNQzlKVGtSWVdGaEhSVUZTV0ZoZlEwaE9SMTlHUWw5SVFsOVRWRXhmTXpBd2VETXdNQzVxY0djfGE5MGUxOWYwZTRhMDI5ZWIxZTc2NDcxNzE3MWU3ZWI5YzEzMzI1YTdhYTE4ZGE3ZjFjNTZkODBlYjEzNDUxZjU
BOSTON GEAR
BOSTON GEAR
GF53A
BOSTON GEAR BOSTON GEAR
Description
GF53A CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON
Change Spur Gear; 1-1/4" Bore; 5.3" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 53 Teeth; 14-1/2 Degree Pressure Angle; 2.68" Hub Diameter; Cast Iron
Part #
11330
BDI #
161811
Details
439.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/GF53A/p/161811
Your Price
$ 439.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
1.679
EAN
0781711113301
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Finished Bore
Number of Teeth
53
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Change Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | With 2 Keyways
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur Change
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GF53A
Manufacturer Internal Number
11330
Weight / LBS
3.7
Long Description
Change Spur Gear; 1-1/4" Bore; 5.3" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 53 Teeth; 14-1/2 Degree Pressure Angle; 2.68" Hub Diameter; Cast Iron
Hub Diameter
2.68 Inch | 68.072 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Pitch Diameter
5.3 Inch | 134.62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

