Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GF58A https://www.bdiexpress.com/medias/INDXXXGEARXX-CHNG-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQzNHxpbWFnZS9qcGVnfGFERmxMMmhrWkM4eE1EYzJPVEkyT1RjeE9UQTNNQzlKVGtSWVdGaEhSVUZTV0ZoZlEwaE9SMTlHUWw5SVFsOVRWRXhmTXpBd2VETXdNQzVxY0djfGE5MGUxOWYwZTRhMDI5ZWIxZTc2NDcxNzE3MWU3ZWI5YzEzMzI1YTdhYTE4ZGE3ZjFjNTZkODBlYjEzNDUxZjU
161816 Spur and Helical Gears 

BOSTON GEAR BOSTON GEAR

GF58A

Description

GF58A CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON

Change Spur Gear; 1-1/4" Bore; 5.8" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 58 Teeth; 14-1/2 Degree Pressure Angle; 3.12" Hub Diameter; Cast Iron

Part #

11340

BDI #
161816

Details

476.84 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 476.84 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
1.951
EAN
0781711113400
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Finished Bore
Number of Teeth
58
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Change Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | With 2 Keyways
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur Change
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GF58A
Manufacturer Internal Number
11340
Weight / LBS
4.3
Long Description
Change Spur Gear; 1-1/4" Bore; 5.8" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 58 Teeth; 14-1/2 Degree Pressure Angle; 3.12" Hub Diameter; Cast Iron
Bore
1.25 Inch | 31.75 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Hub Diameter
3.12 Inch | 79.248 Millimeter
Pitch Diameter
5.8 Inch | 147.32 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh