https://www.bdiexpress.com/medias/INDXXXGEARXX-CHNG-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQzNHxpbWFnZS9qcGVnfGFERmxMMmhrWkM4eE1EYzJPVEkyT1RjeE9UQTNNQzlKVGtSWVdGaEhSVUZTV0ZoZlEwaE9SMTlHUWw5SVFsOVRWRXhmTXpBd2VETXdNQzVxY0djfGE5MGUxOWYwZTRhMDI5ZWIxZTc2NDcxNzE3MWU3ZWI5YzEzMzI1YTdhYTE4ZGE3ZjFjNTZkODBlYjEzNDUxZjU
https://www.bdiexpress.com/medias/INDXXXGEARXX-CHNG-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQzNHxpbWFnZS9qcGVnfGFERmxMMmhrWkM4eE1EYzJPVEkyT1RjeE9UQTNNQzlKVGtSWVdGaEhSVUZTV0ZoZlEwaE9SMTlHUWw5SVFsOVRWRXhmTXpBd2VETXdNQzVxY0djfGE5MGUxOWYwZTRhMDI5ZWIxZTc2NDcxNzE3MWU3ZWI5YzEzMzI1YTdhYTE4ZGE3ZjFjNTZkODBlYjEzNDUxZjU
BOSTON GEAR
BOSTON GEAR
GH86A
BOSTON GEAR BOSTON GEAR
Description
GH86A CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON
Change Spur Gear; 1-3/8" Bore; 10-3/4" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 86 Teeth; 14-1/2 Degree Pressure Angle; 3-3/4" Hub Diameter; Cast Iron
Part #
11548
BDI #
161920
Details
1138.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/GH86A/p/161920
Your Price
$ 1,138.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
4.627
EAN
0781711115480
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Finished Bore
Number of Teeth
86
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Change Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Spoke Style | Type D | With 2 Keyways
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur Change
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GH86A
Manufacturer Internal Number
11548
Weight / LBS
10.2
Long Description
Change Spur Gear; 1-3/8" Bore; 10-3/4" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 86 Teeth; 14-1/2 Degree Pressure Angle; 3-3/4" Hub Diameter; Cast Iron
Hub Diameter
3.75 Inch | 95.25 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Pitch Diameter
10.75 Inch | 273.05 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

