

BOSTON GEAR
BOSTON GEAR
HS608R
BOSTON GEAR BOSTON GEAR
Description
HS608R HELICAL GEAR ; STEEL
Helical Gear; 5/8" Bore; 1.333" Pitch Diameter; 6 Transverse DP; 1" Face Width; Finished Bore; 8 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; 1" Hub Diameter; Steel; Hardened Teeth
Part #
18024
BDI #
164246
Details
287.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/HS608R/p/164246
Your Price
$ 287.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171714
Weight / Kilogram
0.182
EAN
0781711180242
Product Group - BDI
M02182
Pitch
6 Transverse DP
Mounting Method
Finished Bore
Number of Teeth
8
Pressure Angle
14.5
Direction
Right Hand
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Helical Gear
Material
Steel
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Plain Style | Type A | 45 Degree Helix Angle | With Keyway
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
HS608R
Manufacturer Internal Number
18024
Weight / LBS
0.4
Long Description
Helical Gear; 5/8" Bore; 1.333" Pitch Diameter; 6 Transverse DP; 1" Face Width; Finished Bore; 8 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; 1" Hub Diameter; Steel; Hardened Teeth
Pitch Diameter
1.333 Inch | 33.858 Millimeter
Hub Diameter
1 Inch | 25.4 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh