BROWNING
BROWNING
NCS8P72
BROWNING BROWNING
Description
NOT AVAILABLE IN CANADA
Spur Gear; 9" Pitch Diameter; 8 DP; 1-1/4" Face Width; Bushed; 72 Teeth; 14.5 Pressure Angle; P1; 1/2 To 1-3/4" Bushing Bore Range; No Minimum Plain Bore; 3" Hub Diameter; Cast Iron; No Hardened Teeth
Part #
1214220
BDI #
321508
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/NCS8P72/p/321508
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
4.13
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Bushed
Number of Teeth
72
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
P1
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Bushing Sold Separately | Bushing Not Included | Type 16 | Split Taper Bushings
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1214220
Long Description
Spur Gear; 9" Pitch Diameter; 8 DP; 1-1/4" Face Width; Bushed; 72 Teeth; 14.5 Pressure Angle; P1; 1/2 To 1-3/4" Bushing Bore Range; No Minimum Plain Bore; 3" Hub Diameter; Cast Iron; No Hardened Teeth
Pitch Diameter
9 Inch | 228.6 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Hub Diameter
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 12.7 To 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


