BROWNING
BROWNING
NSS1024
BROWNING BROWNING
Description
NSS1024 SPUR GEAR ; POR
Spur Gear; 2.4" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 24 Teeth; 14.5 Pressure Angle; No Bushing; Minimum Plain Bore; 1.25" Max Bore; 2-7/64" Hub Diameter; Steel; No Hardened Teeth
Part #
1211929
BDI #
320717
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/NSS1024/p/320717
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
EAN
0662289303205
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
24
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.25
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Type 2 | Minimum Bore 3/4
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1211929
Long Description
Spur Gear; 2.4" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 24 Teeth; 14.5 Pressure Angle; No Bushing; Minimum Plain Bore; 1.25" Max Bore; 2-7/64" Hub Diameter; Steel; No Hardened Teeth
Hub Diameter
2.109 Inch | 53.569 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Pitch Diameter
2.4 Inch | 60.96 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



