https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc2NHxpbWFnZS9qcGVnfGFHVXpMMmd4TUM4eE1EYzJPRGd3TWpFNE5USTBOaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlHUWw5SVFsOVRWRXhmTXpBd2VETXdNQzVxY0djfDQ3OGUwYjFiY2M5ZDFlZmJmYzI0ZTc0ODJlMjgxYWRhYTVjNzE4YjAwOWJjMTM4NWJlMzZkMTQxYmYwYWY2NjU
https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc2NHxpbWFnZS9qcGVnfGFHVXpMMmd4TUM4eE1EYzJPRGd3TWpFNE5USTBOaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlHUWw5SVFsOVRWRXhmTXpBd2VETXdNQzVxY0djfDQ3OGUwYjFiY2M5ZDFlZmJmYzI0ZTc0ODJlMjgxYWRhYTVjNzE4YjAwOWJjMTM4NWJlMzZkMTQxYmYwYWY2NjU
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S2013BS 5/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S2013BS 5/16 SPUR GEAR ; 14 1/2 DEG STEEL BS
Spur Gear; 5/16" Bore; 0.65" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 13 Teeth; 14-1/2 Degree Pressure Angle; 1/2" Hub Diameter; Steel
Part #
S2013BS 5/16
BDI #
611741
Details
52.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S2013BS-5-16/p/611741
Your Price
$ 52.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.014
EAN
0697950439563
Product Group - BDI
M02182
Pitch
20 DP
Mounting Method
Finished Bore
Number of Teeth
13
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
S2013BS 5/16
Manufacturer Internal Number
S2013BS 5/
Weight / LBS
0.04
Long Description
Spur Gear; 5/16" Bore; 0.65" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 13 Teeth; 14-1/2 Degree Pressure Angle; 1/2" Hub Diameter; Steel
Hub Diameter
0.5 Inch | 12.7 Millimeter
Pitch Diameter
0.65 Inch | 16.51 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

