

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S336
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S336 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 12" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 4-1/8" Max Bore; 6-1/2" Hub Diameter; Steel
Part #
S336
BDI #
611855
Details
3399.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S336/p/611855
Your Price
$ 3,399.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
49.49
EAN
0697950053431
Product Group - BDI
M02182
Pitch
3 DP
Mounting Method
Rough Bore
Number of Teeth
36
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
4.125
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 1-9/16
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Internal Number
S336
Weight / LBS
114
Long Description
Spur Gear; 12" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 4-1/8" Max Bore; 6-1/2" Hub Diameter; Steel
Bore
0 Inch | 0 Millimeter
Face Width
3 Inch | 76.2 Millimeter
Pitch Diameter
12 Inch | 304.8 Millimeter
Hub Diameter
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh