https://www.bdiexpress.com/medias/INDM-GGEARXX-SPUR-FB-HB-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA3NTN8aW1hZ2UvanBlZ3xhREZpTDJnelpDOHhNRE0wTXpnMU5qZzVPREEzT0M5SlRrUk5MVWRIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVTE4ek1EQjRNekF3TG1wd1p3fDE5ZDM4YTg4YjZiZTczY2E5ZDRiOWQ3ZWY5ZTdiMjg3NmIxOGIzMGUyMzMzMDM4ZmUyYmY4NTc0MzYzYjJjZWU
https://www.bdiexpress.com/medias/INDM-GGEARXX-SPUR-FB-HB-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA3NTN8aW1hZ2UvanBlZ3xhREZpTDJnelpDOHhNRE0wTXpnMU5qZzVPREEzT0M5SlRrUk5MVWRIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVTE4ek1EQjRNekF3TG1wd1p3fDE5ZDM4YTg4YjZiZTczY2E5ZDRiOWQ3ZWY5ZTdiMjg3NmIxOGIzMGUyMzMzMDM4ZmUyYmY4NTc0MzYzYjJjZWU
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
SS1660HSS 15/16 MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
SS1660HSS 15/16 MTO GEAR ; SPUR GEAR SS 1/2IN FACE 14-1/2DEG PRESS
Spur Gear; 15/16" Bore; 3-3/4" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 2" Hub Diameter; Stainless Steel; Yes Hardened Teeth
Part #
SS1660HSS 15/16 MTO
BDI #
21445683
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/SS1660HSS-15-16-MTO/p/21445683
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
1.04
Product Group - BDI
M02182
Pitch
16 DP
Mounting Method
Finished Bore
Number of Teeth
60
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Stainless Steel
Hardened Teeth
Yes
Inch - Metric
Inch
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Long Description
Spur Gear; 15/16" Bore; 3-3/4" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 2" Hub Diameter; Stainless Steel; Yes Hardened Teeth
Face Width
0.5 Inch | 12.7 Millimeter
Hub Diameter
2 Inch | 50.8 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Pitch Diameter
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

