https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc2NHxpbWFnZS9qcGVnfGFHVXpMMmd4TUM4eE1EYzJPRGd3TWpFNE5USTBOaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlHUWw5SVFsOVRWRXhmTXpBd2VETXdNQzVxY0djfDQ3OGUwYjFiY2M5ZDFlZmJmYzI0ZTc0ODJlMjgxYWRhYTVjNzE4YjAwOWJjMTM4NWJlMzZkMTQxYmYwYWY2NjU
https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc2NHxpbWFnZS9qcGVnfGFHVXpMMmd4TUM4eE1EYzJPRGd3TWpFNE5USTBOaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlHUWw5SVFsOVRWRXhmTXpBd2VETXdNQzVxY0djfDQ3OGUwYjFiY2M5ZDFlZmJmYzI0ZTc0ODJlMjgxYWRhYTVjNzE4YjAwOWJjMTM4NWJlMzZkMTQxYmYwYWY2NjU
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TS2014BS 5/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TS2014BS 5/16 SPUR GEAR ; 20 DEG STEEL BS
Spur Gear; 5/16" Bore; 0.7" Pitch Diameter; 20 DP; 1/2" Face Width; Finished Bore; 14 Teeth; 20 Degree Pressure Angle; 35/64" Hub Diameter; Steel
Part #
TS2014BS 5/16
BDI #
612341
Details
54.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/TS2014BS-5-16/p/612341
Your Price
$ 54.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.027
EAN
0697950440668
Product Group - BDI
M02182
Pitch
20 DP
Mounting Method
Finished Bore
Number of Teeth
14
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Manufacturer Item Number
TS2014BS 5/16
Manufacturer Internal Number
TS2014BS 5
Weight / LBS
0.06
Long Description
Spur Gear; 5/16" Bore; 0.7" Pitch Diameter; 20 DP; 1/2" Face Width; Finished Bore; 14 Teeth; 20 Degree Pressure Angle; 35/64" Hub Diameter; Steel
Face Width
0.5 Inch | 12.7 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Hub Diameter
0.547 Inch | 13.894 Millimeter
Pitch Diameter
0.7 Inch | 17.78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

