https://www.bdiexpress.com/medias/INDM-GGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2Njd8aW1hZ2UvanBlZ3xhRGN6TDJnek1pOHhNRFV3TnpRME56WTJORFkzTUM5SlRrUk5MVWRIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3w0NDJlOTRiZjE0MWIwMGQ4ODkwYjMxYzMxMGI1MDdiNTA0ODY1MzM1OWQzOGYyZjMwMWRlYTA3OWE1MTlmYTE0
https://www.bdiexpress.com/medias/INDM-GGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2Njd8aW1hZ2UvanBlZ3xhRGN6TDJnek1pOHhNRFV3TnpRME56WTJORFkzTUM5SlRrUk5MVWRIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3w0NDJlOTRiZjE0MWIwMGQ4ODkwYjMxYzMxMGI1MDdiNTA0ODY1MzM1OWQzOGYyZjMwMWRlYTA3OWE1MTlmYTE0
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TS2436 22MM 6MMX2.8MM KEY 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TS2436 22MM 6MMX2.8MM KEY 2SS ; 1.5IN PD 1.583IN OD 1IN HUB PROJE
Spur Gear; 22MM Bore; 38.1MM Pitch Diameter; 24 DP; 6.35MM Face Width; Finished Bore; 36 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 1.125MM Hub Diameter; Steel; No Hardened Teeth
Part #
TS2436 22MM 6MMX2.8MM KEY 2SS
BDI #
21987693
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/TS2436-22MM-6MMX2-8MM-KEY-2SS/p/21987693
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / US pound
0
Product Group - BDI
M02182
Pitch
24 DP
Mounting Method
Finished Bore
Number of Teeth
36
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 22MM Bore; 38.1MM Pitch Diameter; 24 DP; 6.35MM Face Width; Finished Bore; 36 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 1.125MM Hub Diameter; Steel; No Hardened Teeth
Hub Diameter
1.125 Inch | 28.575 Millimeter
Bore
0.866 Inch | 22 Millimeter
Face Width
0.25 Inch | 6.35 Millimeter
Pitch Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

