https://www.bdiexpress.com/medias/INDM-GGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2Njd8aW1hZ2UvanBlZ3xhRGN6TDJnek1pOHhNRFV3TnpRME56WTJORFkzTUM5SlRrUk5MVWRIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3w0NDJlOTRiZjE0MWIwMGQ4ODkwYjMxYzMxMGI1MDdiNTA0ODY1MzM1OWQzOGYyZjMwMWRlYTA3OWE1MTlmYTE0
https://www.bdiexpress.com/medias/INDM-GGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2Njd8aW1hZ2UvanBlZ3xhRGN6TDJnek1pOHhNRFV3TnpRME56WTJORFkzTUM5SlRrUk5MVWRIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3w0NDJlOTRiZjE0MWIwMGQ4ODkwYjMxYzMxMGI1MDdiNTA0ODY1MzM1OWQzOGYyZjMwMWRlYTA3OWE1MTlmYTE0
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TS3120 MTO GEAR 30IN BORE
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TS3120 MTO GEAR 30.00" BORE
Spur Gear; 30" Bore; 40" Pitch Diameter; 3 DP; 3" Face Width; Finished Bore; 120 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 5" Max Bore; 7-1/2" Hub Diameter; Steel; No Hardened Teeth
Part #
TS3120 MTO GEAR 30IN BORE
BDI #
24065536
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/TS3120-MTO-GEAR-30IN-BORE/p/24065536
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
3 DP
Mounting Method
Finished Bore
Number of Teeth
120
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
5
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 30" Bore; 40" Pitch Diameter; 3 DP; 3" Face Width; Finished Bore; 120 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 5" Max Bore; 7-1/2" Hub Diameter; Steel; No Hardened Teeth
Pitch Diameter
40 Inch | 1016 Millimeter
Face Width
3 Inch | 76.2 Millimeter
Bore
30 Inch | 762 Millimeter
Hub Diameter
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

