https://www.bdiexpress.com/medias/INDM-GGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2Njd8aW1hZ2UvanBlZ3xhRGN6TDJnek1pOHhNRFV3TnpRME56WTJORFkzTUM5SlRrUk5MVWRIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3w0NDJlOTRiZjE0MWIwMGQ4ODkwYjMxYzMxMGI1MDdiNTA0ODY1MzM1OWQzOGYyZjMwMWRlYTA3OWE1MTlmYTE0
https://www.bdiexpress.com/medias/INDM-GGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2Njd8aW1hZ2UvanBlZ3xhRGN6TDJnek1pOHhNRFV3TnpRME56WTJORFkzTUM5SlRrUk5MVWRIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3w0NDJlOTRiZjE0MWIwMGQ4ODkwYjMxYzMxMGI1MDdiNTA0ODY1MzM1OWQzOGYyZjMwMWRlYTA3OWE1MTlmYTE0
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TS448 3 PER DWG IC-41999
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TS448 3 PER DWG IC-41999 SPUR GEAR
Spur Gear; 3" Bore; 12" Pitch Diameter; 4 DP; 3-1/2" Face Width; Finished Bore; 48 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 3-1/8" Max Bore; 5-1/8" Hub Diameter; Steel; No Hardened Teeth
Part #
TS448 3 PER DWG IC-41999
BDI #
21445713
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/TS448-3-PER-DWG-IC-41999/p/21445713
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
53.93
Product Group - BDI
M02182
Pitch
4 DP
Mounting Method
Finished Bore
Number of Teeth
48
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
3.125
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 3" Bore; 12" Pitch Diameter; 4 DP; 3-1/2" Face Width; Finished Bore; 48 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 3-1/8" Max Bore; 5-1/8" Hub Diameter; Steel; No Hardened Teeth
Face Width
3.5 Inch | 88.9 Millimeter
Pitch Diameter
12 Inch | 304.8 Millimeter
Bore
3 Inch | 76.2 Millimeter
Hub Diameter
5.125 Inch | 130.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

