https://www.bdiexpress.com/medias/INDM-GGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2Njd8aW1hZ2UvanBlZ3xhRGN6TDJnek1pOHhNRFV3TnpRME56WTJORFkzTUM5SlRrUk5MVWRIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3w0NDJlOTRiZjE0MWIwMGQ4ODkwYjMxYzMxMGI1MDdiNTA0ODY1MzM1OWQzOGYyZjMwMWRlYTA3OWE1MTlmYTE0
https://www.bdiexpress.com/medias/INDM-GGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2Njd8aW1hZ2UvanBlZ3xhRGN6TDJnek1pOHhNRFV3TnpRME56WTJORFkzTUM5SlRrUk5MVWRIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3w0NDJlOTRiZjE0MWIwMGQ4ODkwYjMxYzMxMGI1MDdiNTA0ODY1MzM1OWQzOGYyZjMwMWRlYTA3OWE1MTlmYTE0
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TS545 2-3/8 BORE STK KW 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TS545 2-3/8 BORE STK KW 2SS SPUR GEAR ; 5DP 20PA 2-1/2" FACE 45 TEETH
Spur Gear; 2-3/8" Bore; 9" Pitch Diameter; 5 DP; 2-1/2" Face Width; Finished Bore; 45 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 2-3/8" Max Bore; 3-3/4" Hub Diameter; Steel; No Hardened Teeth
Part #
TS545 2-3/8 BORE STK KW 2SS
BDI #
24947289
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/TS545-2-3-8-BORE-STK-KW-2SS/p/24947289
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
5 DP
Mounting Method
Finished Bore
Number of Teeth
45
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
2.375
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Long Description
Spur Gear; 2-3/8" Bore; 9" Pitch Diameter; 5 DP; 2-1/2" Face Width; Finished Bore; 45 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 2-3/8" Max Bore; 3-3/4" Hub Diameter; Steel; No Hardened Teeth
Bore
2.375 Inch | 60.325 Millimeter
Face Width
2.5 Inch | 63.5 Millimeter
Hub Diameter
3.75 Inch | 95.25 Millimeter
Pitch Diameter
9 Inch | 228.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

