https://www.bdiexpress.com/medias/INDM-GGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2Njd8aW1hZ2UvanBlZ3xhRGN6TDJnek1pOHhNRFV3TnpRME56WTJORFkzTUM5SlRrUk5MVWRIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3w0NDJlOTRiZjE0MWIwMGQ4ODkwYjMxYzMxMGI1MDdiNTA0ODY1MzM1OWQzOGYyZjMwMWRlYTA3OWE1MTlmYTE0
https://www.bdiexpress.com/medias/INDM-GGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2Njd8aW1hZ2UvanBlZ3xhRGN6TDJnek1pOHhNRFV3TnpRME56WTJORFkzTUM5SlRrUk5MVWRIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3w0NDJlOTRiZjE0MWIwMGQ4ODkwYjMxYzMxMGI1MDdiNTA0ODY1MzM1OWQzOGYyZjMwMWRlYTA3OWE1MTlmYTE0
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TS821X20MM 6MMX2.8MM KW NSS MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TS821X20MM 6MMX2.8MM KW NSS SPUR GEAR ; KW C/L TOOTH 1-3/16 FACE 1-3/4LTB
Spur Gear; 20MM Bore; 66.675MM Pitch Diameter; 8 DP; 31.75MM Face Width; Finished Bore; 21 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 2.25MM Hub Diameter; Steel; No Hardened Teeth
Part #
TS821X20MM 6MMX2.8MM KW NSS MTO
BDI #
25164914
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/TS821X20MM-6MMX2-8MM-KW-NSS-MTO/p/25164914
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Finished Bore
Number of Teeth
21
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
1.438
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
With Keyway
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Long Description
Spur Gear; 20MM Bore; 66.675MM Pitch Diameter; 8 DP; 31.75MM Face Width; Finished Bore; 21 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 2.25MM Hub Diameter; Steel; No Hardened Teeth
Pitch Diameter
2.625 Inch | 66.675 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Bore
0.787 Inch | 20 Millimeter
Hub Diameter
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

