https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM2N3xpbWFnZS9qcGVnfGFHVXhMMmhrWXk4eE1EYzJOalV5TXpVMk5EQTJNaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlNFSmZRbEpmTXpBd2VETXdNQzVxY0djfDQ3NmQxYjg5NDUxZjAyOGZlN2RhMDI4ZGNjMzViYmI4YThjZDBhY2ZlNDUyOWViZjc4NzI0YjFhZjRiMmQ3YzA
https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-HB-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM2N3xpbWFnZS9qcGVnfGFHVXhMMmhrWXk4eE1EYzJOalV5TXpVMk5EQTJNaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlNFSmZRbEpmTXpBd2VETXdNQzVxY0djfDQ3NmQxYjg5NDUxZjAyOGZlN2RhMDI4ZGNjMzViYmI4YThjZDBhY2ZlNDUyOWViZjc4NzI0YjFhZjRiMmQ3YzA
BOSTON GEAR
BOSTON GEAR
Y4827
BOSTON GEAR BOSTON GEAR
Description
Y4827 SPUR GEAR ; BRASS
Spur Gear; 9/16" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 27 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.44" Hub Diameter; Brass
Part #
09454
BDI #
160948
Details
70.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/Y4827/p/160948
Your Price
$ 70.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.01
EAN
0781711094549
Product Group - BDI
M02182
Pitch
48 DP
Mounting Method
Rough Bore
Number of Teeth
27
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Brass
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 3/16
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
Y4827
Manufacturer Internal Number
09454
Weight / LBS
0.02
Long Description
Spur Gear; 9/16" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 27 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.44" Hub Diameter; Brass
Face Width
0.125 Inch | 3.175 Millimeter
Hub Diameter
0.44 Inch | 11.176 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

