Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

YD28-7/8 https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc2NHxpbWFnZS9qcGVnfGFHVXpMMmd4TUM4eE1EYzJPRGd3TWpFNE5USTBOaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlHUWw5SVFsOVRWRXhmTXpBd2VETXdNQzVxY0djfDQ3OGUwYjFiY2M5ZDFlZmJmYzI0ZTc0ODJlMjgxYWRhYTVjNzE4YjAwOWJjMTM4NWJlMzZkMTQxYmYwYWY2NjU
169395 Spur and Helical Gears 

BOSTON GEAR BOSTON GEAR

YD28-7/8

Description

YD28-7/8 SPUR GEAR ; NON-RETURNABLE STEEL

Spur Gear; 7/8" Bore; 2.333" Pitch Diameter; 12 DP; 1" Face Width; Finished Bore; 28 Teeth; 20 Degree Pressure Angle; 1.99" Hub Diameter; Steel

Part #

46171

BDI #
169395

Details

207.35 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 207.35 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.726
EAN
0781711461716
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
28
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YD28-7/8
Manufacturer Internal Number
46171
Weight / LBS
1.6
Long Description
Spur Gear; 7/8" Bore; 2.333" Pitch Diameter; 12 DP; 1" Face Width; Finished Bore; 28 Teeth; 20 Degree Pressure Angle; 1.99" Hub Diameter; Steel
Pitch Diameter
2.333 Inch | 59.258 Millimeter
Hub Diameter
1.99 Inch | 50.546 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Face Width
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh