https://www.bdiexpress.com/medias/INDBOSGEARXX-SPUR-FB-HB-CI-KW-PLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4NDZ8aW1hZ2UvanBlZ3xhR1JsTDJoa09TOHhNRGN3TnpJNU5UYzJORFV4TUM5SlRrUkNUMU5IUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlEU1Y5TFYxOVFURTVmTXpBd2VETXdNQzVxY0djfDk4OGFhNzgzYjI3MzBjZjQzNmVkODQxNWIzN2JhYjFjNTRjODg5NDVkYmFjZjU0ZWVmZmY1NjYyZWZiNmUyOWQ
https://www.bdiexpress.com/medias/INDBOSGEARXX-SPUR-FB-HB-CI-KW-PLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4NDZ8aW1hZ2UvanBlZ3xhR1JsTDJoa09TOHhNRGN3TnpJNU5UYzJORFV4TUM5SlRrUkNUMU5IUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlEU1Y5TFYxOVFURTVmTXpBd2VETXdNQzVxY0djfDk4OGFhNzgzYjI3MzBjZjQzNmVkODQxNWIzN2JhYjFjNTRjODg5NDVkYmFjZjU0ZWVmZmY1NjYyZWZiNmUyOWQ
BOSTON GEAR
BOSTON GEAR
YJ36B X 1.748/1.749IN STD KWSS
BOSTON GEAR BOSTON GEAR
Description
YJ36B X 1.748/1.749IN STD KWSS GEAR ; SPUR
Spur Gear; 1.73" Bore; 6" Pitch Diameter; 6 DP; 2" Face Width; Finished Bore; 36 Teeth; 20 Degree Pressure Angle; 3-1/2" Hub Diameter; Cast Iron
Part #
YJ36B X 1.748/1.749IN STD KWSS
BDI #
24954308
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/YJ36B-X-1-748-1-749IN-STD-KWSS/p/24954308
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
6 DP
Mounting Method
Finished Bore
Number of Teeth
36
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Weight / LBS
15
Long Description
Spur Gear; 1.73" Bore; 6" Pitch Diameter; 6 DP; 2" Face Width; Finished Bore; 36 Teeth; 20 Degree Pressure Angle; 3-1/2" Hub Diameter; Cast Iron
Hub Diameter
3.5 Inch | 88.9 Millimeter
Face Width
2 Inch | 50.8 Millimeter
Bore
1.73 Inch | 43.942 Millimeter
Pitch Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


