TIMKEN LOVEJOY
TIMKEN LOVEJOY
HD6B 1/2 HEX X 1/2 HEX
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
HD6B 1/2 HEX X 1/2 HEX ; POR
Universal Joint; 1/2" X 1/2" Bore; 1" Outer Diameter; 3.38" Length; Steel Material
Part #
68514454038
BDI #
19073703
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/HD6B-1-2-HEX-X-1-2-HEX/p/19073703
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25173810
Weight / Kilogram
0
EAN
0068514454038
Product Group - BDI
M02302
Noun
Joint
Keyword String
Universal
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Universal Joint
Product Specification
1/2" X 1/2" Bore; 1" Outer Diameter; 3.38" Length; Steel Material
Long Description
Universal Joint; 1/2" X 1/2" Bore; 1" Outer Diameter; 3.38" Length; Steel Material

