Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RB0071 https://www.bdiexpress.com/medias/INDXXXADTRXX-BREDCNG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NTR8aW1hZ2UvanBlZ3xhRFk0TDJoaFlTODVNamMyTXpJeE5UazFOREl5TG1wd1p3fDBiZGQyYzQ5Njc5NGQzZDM4OGM0Y2YwOTIwNDE0NWJjOTNkMTY1OGFmNjdmZjkxYzAwYzMzYjBjMWQwMmM2MzM
17283386 Idler Accessories 

FENNER DRIVES FENNER DRIVES

RB0071

Description

RB0071 BORE REDUCING ADAPTER ; POR 0.48" ID X 0.472" W 17MM BORE

Bore Reducing Adapter; 0.48" Bore X 0.472" L; Used For Belt Tensioner

Part #

RB0071

BDI #
17283386

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.028
EAN
0662345035934
Product Group - BDI
M02194
Product Name
Adapter
Part Type
Bore Reducing
Part Description
Bore Reducing Adapter
Size
0.48 IN Bore X 0.472 IN L
Used For
Belt Tensioner
Material
Sintered Iron
Inch - Metric
Inch
Other Features
Press Fitted
Category - BDI
Idler Accessories
Harmonized Tariff Code
8431.39.00.80
Noun
Adapter
Keyword String
Bore Reducing
Manufacturer URL
Manufacturer Item Number
Bushing Reducing .48ID x .472W
Manufacturer Internal Number
RB0071
Long Description
Bore Reducing Adapter; 0.48" Bore X 0.472" L; Used For Belt Tensioner