https://www.bdiexpress.com/medias/INDGATBUSHXX-IDLR-TL-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMzMXxpbWFnZS9qcGVnfGFHWTBMMmhrTmk4eE1EYzJPREkxTmpJM01ETTJOaTlKVGtSSFFWUkNWVk5JV0ZoZlNVUk1VbDlVVEY5Q1FsOHpNREI0TXpBd0xtcHdad3wzODA0NWQ1MDdmMjlkZWQ1MDlkMzY4MzJmOTJhMGFmYTdmMDk5ZDhmZjFkMmY0NjJmMmI0ZDVlMGU4ZDUwZGMw
https://www.bdiexpress.com/medias/INDGATBUSHXX-IDLR-TL-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMzMXxpbWFnZS9qcGVnfGFHWTBMMmhrTmk4eE1EYzJPREkxTmpJM01ETTJOaTlKVGtSSFFWUkNWVk5JV0ZoZlNVUk1VbDlVVEY5Q1FsOHpNREI0TXpBd0xtcHdad3wzODA0NWQ1MDdmMjlkZWQ1MDlkMzY4MzJmOTJhMGFmYTdmMDk5ZDhmZjFkMmY0NjJmMmI0ZDVlMGU4ZDUwZGMw
GATES
GATES
1610-IDLR-BUSH
GATES GATES
Description
1610-IDLR-BUSH IDLER BUSHING ; 5/8" BORE 1610 SERIES TL BUSHING
5/8" Bore; 1610 Bushing Series; Taper Lock Bushing Style; 2-1/4" Outside Diameter; 1" Length; Ball Bearing
Part #
77202610
BDI #
1096461
Details
472.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Bushings/1610-IDLR-BUSH/p/1096461
Your Price
$ 472.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0.59
EAN
0072053883824
Product Group - BDI
M02342
Bushing Series
1610
Bushing Style
Taper Lock
Bearing Type
Ball Bearing
Inch - Metric
Inch
Other Features
5/8-18 Thread
Category - BDI
Idler Bushings
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer Internal Number
7720-2610
Weight / LBS
1.3
Long Description
5/8" Bore; 1610 Bushing Series; Taper Lock Bushing Style; 2-1/4" Outside Diameter; 1" Length; Ball Bearing
Outside Diameter
2.25 Inch | 57.15 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Length
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

