BREWER MACH AND GEAR
BREWER MACH AND GEAR
161OF SPECIAL
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
161OF ; IDLER SPROCKET
1" Bore; 1610 Bushing Series; Taper Lock Bushing Style; 2-1/4" Outside Diameter; 1" Length; Needle Bearing
Part #
161OF
BDI #
18183298
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Bushings/161OF-SPECIAL/p/18183298
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0.31
Product Group - BDI
M02342
Bushing Series
1610
Bushing Style
Taper Lock
Bearing Type
Needle Bearing
Inch - Metric
Inch
Other Features
With Fastener
Category - BDI
Idler Bushings
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Manufacturer Item Number
1610-F
Weight / LBS
0.68
Long Description
1" Bore; 1610 Bushing Series; Taper Lock Bushing Style; 2-1/4" Outside Diameter; 1" Length; Needle Bearing
Length
1 Inch | 25.4 Millimeter
Bore
1 Inch | 25.4 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


