https://www.bdiexpress.com/medias/INDGATBUSHXX-IDLR-TL-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMzMXxpbWFnZS9qcGVnfGFHWTBMMmhrTmk4eE1EYzJPREkxTmpJM01ETTJOaTlKVGtSSFFWUkNWVk5JV0ZoZlNVUk1VbDlVVEY5Q1FsOHpNREI0TXpBd0xtcHdad3wzODA0NWQ1MDdmMjlkZWQ1MDlkMzY4MzJmOTJhMGFmYTdmMDk5ZDhmZjFkMmY0NjJmMmI0ZDVlMGU4ZDUwZGMw
https://www.bdiexpress.com/medias/INDGATBUSHXX-IDLR-TL-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMzMXxpbWFnZS9qcGVnfGFHWTBMMmhrTmk4eE1EYzJPREkxTmpJM01ETTJOaTlKVGtSSFFWUkNWVk5JV0ZoZlNVUk1VbDlVVEY5Q1FsOHpNREI0TXpBd0xtcHdad3wzODA0NWQ1MDdmMjlkZWQ1MDlkMzY4MzJmOTJhMGFmYTdmMDk5ZDhmZjFkMmY0NjJmMmI0ZDVlMGU4ZDUwZGMw
GATES
GATES
2517-IDLR-BUSH
GATES GATES
Description
2517-IDLR-BUSH IDLER BUSHING ; 3/4" BORE
3/4" Bore; 2517 Bushing Series; Taper Lock Bushing Style; 3-3/8" Outside Diameter; 1-3/4" Length; Ball Bearing
Part #
77202517
BDI #
1101351
Details
822.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Bushings/2517-IDLR-BUSH/p/1101351
Your Price
$ 822.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
1.77
EAN
0072053883886
Product Group - BDI
M02342
Bushing Series
2517
Bushing Style
Taper Lock
Bearing Type
Ball Bearing
Inch - Metric
Inch
Other Features
3/4-16 Thread
Category - BDI
Idler Bushings
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer Internal Number
7720-2517
Weight / LBS
3.9
Long Description
3/4" Bore; 2517 Bushing Series; Taper Lock Bushing Style; 3-3/8" Outside Diameter; 1-3/4" Length; Ball Bearing
Length
1.75 Inch | 44.45 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

