https://www.bdiexpress.com/medias/INDGATBUSHXX-IDLR-QD-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYyNXxpbWFnZS9qcGVnfGFEVTFMMmhqTkM4eE1EYzJPVEF6TVRRek1ERTNOQzlKVGtSSFFWUkNWVk5JV0ZoZlNVUk1VbDlSUkY5Q1FsOHpNREI0TXpBd0xtcHdad3wzMzlkZmY3YzUyYWQ3YzkwZTZiNTFjOGNmYTA2NDgwNDQ5Y2ZmYWM3ZDgwNzdkNDU3ZTQ0ZjYxZDg1ZGFiMGE2
https://www.bdiexpress.com/medias/INDGATBUSHXX-IDLR-QD-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYyNXxpbWFnZS9qcGVnfGFEVTFMMmhqTkM4eE1EYzJPVEF6TVRRek1ERTNOQzlKVGtSSFFWUkNWVk5JV0ZoZlNVUk1VbDlSUkY5Q1FsOHpNREI0TXpBd0xtcHdad3wzMzlkZmY3YzUyYWQ3YzkwZTZiNTFjOGNmYTA2NDgwNDQ5Y2ZmYWM3ZDgwNzdkNDU3ZTQ0ZjYxZDg1ZGFiMGE2
GATES
GATES
30-IDLR-BUSH SF
GATES GATES
Description
30-IDLR-BUSH(SF) ; 1" BORE SF SERIES QD BUSHING
1" Bore; SF Bushing Series; QD Bushing Style; 3-1/8" Outside Diameter; 2-1/16" Length; 4-5/8" Flange Outside Diameter; Ball Bearing
Part #
77201130
BDI #
1103765
Details
520.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Bushings/30-IDLR-BUSH-SF/p/1103765
Your Price
$ 520.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
3.9
EAN
0072053190229
Product Group - BDI
M02342
Bushing Series
SF
Bushing Style
QD
Bearing Type
Ball Bearing
Inch - Metric
Inch
Other Features
1-14 Thread
Category - BDI
Idler Bushings
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer Internal Number
7720-1130
Weight / LBS
8.6
Long Description
1" Bore; SF Bushing Series; QD Bushing Style; 3-1/8" Outside Diameter; 2-1/16" Length; 4-5/8" Flange Outside Diameter; Ball Bearing
Flange Outside Diameter
4.625 Inch | 117.475 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Bore
1 Inch | 25.4 Millimeter
Length
2.063 Inch | 52.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

