Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

40-IDLR-BUSH E https://www.bdiexpress.com/medias/INDGATBUSHXX-IDLR-QD-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYyNXxpbWFnZS9qcGVnfGFEVTFMMmhqTkM4eE1EYzJPVEF6TVRRek1ERTNOQzlKVGtSSFFWUkNWVk5JV0ZoZlNVUk1VbDlSUkY5Q1FsOHpNREI0TXpBd0xtcHdad3wzMzlkZmY3YzUyYWQ3YzkwZTZiNTFjOGNmYTA2NDgwNDQ5Y2ZmYWM3ZDgwNzdkNDU3ZTQ0ZjYxZDg1ZGFiMGE2
1106566 Idler Bushings 

GATES GATES

40-IDLR-BUSH E

Description

40-IDLR-BUSH(E) ; 1" BORE E SERIES QD BUSH

1" Bore; E Bushing Series; QD Bushing Style; 3.83" Outside Diameter; 2-3/4" Length; 6" Flange Outside Diameter; Ball Bearing

Part #

77201140

BDI #
1106566

Details

1918.09 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,918.09 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
3.91
EAN
0072053190236
Product Group - BDI
M02342
Bushing Series
E
Bushing Style
QD
Bearing Type
Ball Bearing
Inch - Metric
Inch
Other Features
1-14 Thread
Category - BDI
Idler Bushings
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer URL
Manufacturer Item Number
40-IDLR-BUSH(E)
Manufacturer Internal Number
7720-1140
Weight / LBS
8.62
Long Description
1" Bore; E Bushing Series; QD Bushing Style; 3.83" Outside Diameter; 2-3/4" Length; 6" Flange Outside Diameter; Ball Bearing
Bore
1 Inch | 25.4 Millimeter
Flange Outside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
3.83 Inch | 97.282 Millimeter
Length
2.75 Inch | 69.85 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh