BROWNING
BROWNING
IDR1 1 1/2
BROWNING BROWNING
Description
IDR1 1 1/2 IDLER BUSHNG ; 1-1/2" BORE R1 SERIES ST BUSHING
1-1/2" Bore; R1 Bushing Series; Split Taper Bushing Style; 4" Outside Diameter; 2-7/8" Length; 5-3/8" Flange Outside Diameter; Ball Bearing
Part #
1070473
BDI #
328921
Details
2787.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Bushings/IDR1-1-1-2/p/328921
Your Price
$ 2,787.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
6.26
EAN
0662289250875
Product Group - BDI
M02342
Bushing Series
R1
Bushing Style
Split Taper
Bearing Type
Ball Bearing
Inch - Metric
Inch
Other Features
With Cap Screw - Stud Bolt - Nut
Category - BDI
Idler Bushings
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
IDR1 1 1/2
Manufacturer Internal Number
1070473
Weight / LBS
14.1
Long Description
1-1/2" Bore; R1 Bushing Series; Split Taper Bushing Style; 4" Outside Diameter; 2-7/8" Length; 5-3/8" Flange Outside Diameter; Ball Bearing
Length
2.875 Inch | 73.025 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Flange Outside Diameter
5.375 Inch | 136.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



