https://www.bdiexpress.com/medias/INDM-GBUSHXX-IDLR-ST-BB-MST-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgxN3xpbWFnZS9qcGVnfGFHWm1MMmc1TWk4eE1EYzJOakl5T0RNeU5ETTRNaTlKVGtSTkxVZENWVk5JV0ZoZlNVUk1VbDlUVkY5Q1FsOU5VMVJmTXpBd2VETXdNQzVxY0djfDY1OWZmMjIxMTJkNzc5ZTExMjliYWY2ZjhiYTY1NDc1MzdiZGMzZmU2NjNmOGIxOTM4YmQxYmZlMDAyY2FkMjQ
https://www.bdiexpress.com/medias/INDM-GBUSHXX-IDLR-ST-BB-MST-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgxN3xpbWFnZS9qcGVnfGFHWm1MMmc1TWk4eE1EYzJOakl5T0RNeU5ETTRNaTlKVGtSTkxVZENWVk5JV0ZoZlNVUk1VbDlUVkY5Q1FsOU5VMVJmTXpBd2VETXdNQzVxY0djfDY1OWZmMjIxMTJkNzc5ZTExMjliYWY2ZjhiYTY1NDc1MzdiZGMzZmU2NjNmOGIxOTM4YmQxYmZlMDAyY2FkMjQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P1-BB 5/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P1-BB 5/8 TAPERED BUSHING ; 5/8" BORE MST SERIES
5/8" Bore; P1 Bushing Series; Split Taper Bushing Style; 1-15/16" Outside Diameter; 1-15/16" Length; 3" Flange Outside Diameter; Ball Bearing
Part #
P1-BB 5/8
BDI #
610021
Details
429.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Bushings/P1-BB-5-8/p/610021
Your Price
$ 429.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0.91
EAN
0697950934396
Product Group - BDI
M02194
Bushing Series
P1
Bushing Style
Split Taper
Bearing Type
Ball Bearing
Inch - Metric
Inch
Other Features
Pre Lubricated Bearing
Category - BDI
Idler Bushings
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer Internal Number
P1-BB 5/8
Weight / LBS
2
Long Description
5/8" Bore; P1 Bushing Series; Split Taper Bushing Style; 1-15/16" Outside Diameter; 1-15/16" Length; 3" Flange Outside Diameter; Ball Bearing
Length
1.938 Inch | 49.225 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.937 Inch | 49.2 Millimeter
Flange Outside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

