https://www.bdiexpress.com/medias/INDM-GBUSHXX-IDLR-QD-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY0NXxpbWFnZS9qcGVnfGFEUmlMMmhpWlM4eE1EYzJPVEEyTVRnM01UWTBOaTlKVGtSTkxVZENWVk5JV0ZoZlNVUk1VbDlSUkY5Q1FsOHpNREI0TXpBd0xtcHdad3wxZWVlYjg1YTZhNWNiZDMyZTdiMGEyZDM0Njc2ZDIxNjkzMjA5NjFkMWNlMDhmZGM3NzMzNWY5ZDdhMmI4NDU0
https://www.bdiexpress.com/medias/INDM-GBUSHXX-IDLR-QD-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY0NXxpbWFnZS9qcGVnfGFEUmlMMmhpWlM4eE1EYzJPVEEyTVRnM01UWTBOaTlKVGtSTkxVZENWVk5JV0ZoZlNVUk1VbDlSUkY5Q1FsOHpNREI0TXpBd0xtcHdad3wxZWVlYjg1YTZhNWNiZDMyZTdiMGEyZDM0Njc2ZDIxNjkzMjA5NjFkMWNlMDhmZGM3NzMzNWY5ZDdhMmI4NDU0
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
SH-BB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
SH-BB QD BUSHING ; 7/16" BORE SH SERIES QD BEARING
7/16" Bore; SH Bushing Series; QD Bushing Style; 1.871" Outside Diameter; 1-5/16" Length; 2-11/16" Flange Outside Diameter; Ball Bearing
Part #
SH-BB
BDI #
611283
Details
305.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Bushings/SH-BB/p/611283
Your Price
$ 305.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0.91
EAN
0697950262314
Product Group - BDI
M02194
Bushing Series
SH
Bushing Style
QD
Bearing Type
Ball Bearing
Inch - Metric
Inch
Other Features
Pre Lubricated Bearing
Category - BDI
Idler Bushings
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer Internal Number
SH-BB
Weight / LBS
2
Long Description
7/16" Bore; SH Bushing Series; QD Bushing Style; 1.871" Outside Diameter; 1-5/16" Length; 2-11/16" Flange Outside Diameter; Ball Bearing
Flange Outside Diameter
2.688 Inch | 68.275 Millimeter
Length
1.313 Inch | 33.35 Millimeter
Bore
0.438 Inch | 11.125 Millimeter
Outside Diameter
1.871 Inch | 47.523 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

