https://www.bdiexpress.com/medias/INDM-GBUSHXX-IDLR-QD-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY0NXxpbWFnZS9qcGVnfGFEUmlMMmhpWlM4eE1EYzJPVEEyTVRnM01UWTBOaTlKVGtSTkxVZENWVk5JV0ZoZlNVUk1VbDlSUkY5Q1FsOHpNREI0TXpBd0xtcHdad3wxZWVlYjg1YTZhNWNiZDMyZTdiMGEyZDM0Njc2ZDIxNjkzMjA5NjFkMWNlMDhmZGM3NzMzNWY5ZDdhMmI4NDU0
https://www.bdiexpress.com/medias/INDM-GBUSHXX-IDLR-QD-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY0NXxpbWFnZS9qcGVnfGFEUmlMMmhpWlM4eE1EYzJPVEEyTVRnM01UWTBOaTlKVGtSTkxVZENWVk5JV0ZoZlNVUk1VbDlSUkY5Q1FsOHpNREI0TXpBd0xtcHdad3wxZWVlYjg1YTZhNWNiZDMyZTdiMGEyZDM0Njc2ZDIxNjkzMjA5NjFkMWNlMDhmZGM3NzMzNWY5ZDdhMmI4NDU0
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
SK-BB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
SK-BB QD BUSHING ; 3/4" BORE SK SERIES QD BEARING
3/4" Bore; SK Bushing Series; QD Bushing Style; 3-7/8" Outside Diameter; 1-15/16" Length; 3-7/8" Flange Outside Diameter; Ball Bearing
Part #
SK-BB
BDI #
611320
Details
442.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Bushings/SK-BB/p/611320
Your Price
$ 442.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
1.81
EAN
0697950262338
Product Group - BDI
M02194
Bushing Series
SK
Bushing Style
QD
Bearing Type
Ball Bearing
Inch - Metric
Inch
Other Features
Pre Lubricated Bearing
Category - BDI
Idler Bushings
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer Internal Number
SK-BB
Weight / LBS
4
Long Description
3/4" Bore; SK Bushing Series; QD Bushing Style; 3-7/8" Outside Diameter; 1-15/16" Length; 3-7/8" Flange Outside Diameter; Ball Bearing
Bore
0.75 Inch | 19.05 Millimeter
Length
1.938 Inch | 49.225 Millimeter
Flange Outside Diameter
3.875 Inch | 98.425 Millimeter
Outside Diameter
3.875 Inch | 98.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

