https://www.bdiexpress.com/medias/INDEFSPLYXXX-IDLR-CBL-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI1OXxpbWFnZS9qcGVnfGFETmxMMmhqWXk4eE1EYzJOalkzTURJek16WXpNQzlKVGtSRlJsTlFURmxZV0ZoZlNVUk1VbDlEUWt4ZlFrSmZNekF3ZURNd01DNXFjR2N8ODY2NDU5ZTdkYWNmNDY0MzEyY2MzYTEwNDdjNzI0YjY0NDhmYjg2MjM5OGEwNzY0Mzk2MzlmZjJmNWI2NjZjZQ
https://www.bdiexpress.com/medias/INDEFSPLYXXX-IDLR-CBL-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI1OXxpbWFnZS9qcGVnfGFETmxMMmhqWXk4eE1EYzJOalkzTURJek16WXpNQzlKVGtSRlJsTlFURmxZV0ZoZlNVUk1VbDlEUWt4ZlFrSmZNekF3ZURNd01DNXFjR2N8ODY2NDU5ZTdkYWNmNDY0MzEyY2MzYTEwNDdjNzI0YjY0NDhmYjg2MjM5OGEwNzY0Mzk2MzlmZjJmNWI2NjZjZQ
FENNER DRIVES
FENNER DRIVES
RA3504
FENNER DRIVES FENNER DRIVES
Description
RA3504 IDLER CABLE PULLEY ; 3.5" OD 7/32" CABLE
Cable; 0.669" Bore; 7/32" Cable Diameter; 3-1/2" Outside Diameter; 0.31" Face Width; Ball Bearing; Nylon
Part #
RA3504
BDI #
17283371
Details
32.75
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Cable-Pulleys/RA3504/p/17283371
Your Price
$ 32.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.141
EAN
0662345007580
Product Group - BDI
M02342
Product Name
Cable Idler Pulley
Bearing Type
Ball Bearing
Material
Nylon
Inch - Metric
Inch
Other Features
6203-2RS Bearing | Solid Web | Non-Ribbed
Category - BDI
Idler Cable Pulleys
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Idler Cable
Manufacturer Internal Number
RA3504
Weight / LBS
0.31
Long Description
Cable; 0.669" Bore; 7/32" Cable Diameter; 3-1/2" Outside Diameter; 0.31" Face Width; Ball Bearing; Nylon
Cable Diameter
0.219 Inch | 5.563 Millimeter
Face Width
0.31 Inch | 7.874 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Bore
0.669 Inch | 16.993 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

