https://www.bdiexpress.com/medias/INDEFSPLYXXX-IDLR-CBL-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI1OXxpbWFnZS9qcGVnfGFETmxMMmhqWXk4eE1EYzJOalkzTURJek16WXpNQzlKVGtSRlJsTlFURmxZV0ZoZlNVUk1VbDlEUWt4ZlFrSmZNekF3ZURNd01DNXFjR2N8ODY2NDU5ZTdkYWNmNDY0MzEyY2MzYTEwNDdjNzI0YjY0NDhmYjg2MjM5OGEwNzY0Mzk2MzlmZjJmNWI2NjZjZQ
https://www.bdiexpress.com/medias/INDEFSPLYXXX-IDLR-CBL-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI1OXxpbWFnZS9qcGVnfGFETmxMMmhqWXk4eE1EYzJOalkzTURJek16WXpNQzlKVGtSRlJsTlFURmxZV0ZoZlNVUk1VbDlEUWt4ZlFrSmZNekF3ZURNd01DNXFjR2N8ODY2NDU5ZTdkYWNmNDY0MzEyY2MzYTEwNDdjNzI0YjY0NDhmYjg2MjM5OGEwNzY0Mzk2MzlmZjJmNWI2NjZjZQ
FENNER DRIVES
FENNER DRIVES
RA4501
FENNER DRIVES FENNER DRIVES
Description
RA4501 IDLER CABLE PULLEY ; 4.46" OD 1/4" CABLE
Cable; 0.669" Bore; 1/4" Cable Diameter; 4.46" Outside Diameter; 0.38" Face Width; Ball Bearing; Nylon
Part #
RA4501
BDI #
17283373
Details
34.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Cable-Pulleys/RA4501/p/17283373
Your Price
$ 34.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.16
EAN
0662345007603
Product Group - BDI
M02342
Product Name
Cable Idler Pulley
Bearing Type
Ball Bearing
Material
Nylon
Inch - Metric
Inch
Other Features
6203-2RS Bearing | Solid Web | Non-Ribbed
Category - BDI
Idler Cable Pulleys
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Idler Cable
Manufacturer Internal Number
RA4501
Weight / LBS
0.352
Long Description
Cable; 0.669" Bore; 1/4" Cable Diameter; 4.46" Outside Diameter; 0.38" Face Width; Ball Bearing; Nylon
Cable Diameter
0.25 Inch | 6.35 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter
Bore
0.669 Inch | 16.993 Millimeter
Outside Diameter
4.46 Inch | 113.284 Millimeter
Face Width
0.38 Inch | 9.652 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

