FENNER DRIVES
FENNER DRIVES
CT1101
FENNER DRIVES FENNER DRIVES
Description
CT1101 LINEAR CHAIN TENSIONER ; NON-RETURNABLE #35 SINGLE
Slider; 35 Chain Size; Roller Chain; 0.79" Face Width; 3/8" Chain Pitch; Slot Mounted; 1 Strand
Part #
CT1101
BDI #
17008101
Details
203.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Assemblies/CT1101/p/17008101
Your Price
$ 203.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.354
EAN
0662345005463
Product Group - BDI
M02194
Product Type
Slider
Chain Size
35
Chain Type
Roller Chain
Assembly Components
Tensioner with Head
Mounting Method
Slot Mounted
Adjustable/Non-Adjustable
Adjustable
Adjusting Type
Spring
Number of Strands
1
Material
Aluminum | UHMW Head
Inch - Metric
Inch
Other Features
Rugged | Self Lubricating Large Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Category - BDI
Idler Chain Assemblies
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Chain Idler
Manufacturer Internal Number
CT1101
Weight / LBS
0.779
Long Description
Slider; 35 Chain Size; Roller Chain; 0.79" Face Width; 3/8" Chain Pitch; Slot Mounted; 1 Strand
Overall Length
5.5 Inch | 139.7 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Overall Height
5.6 Inch | 142.24 Millimeter
Overall Width
0.98 Inch | 24.892 Millimeter
Face Width
0.79 Inch | 20.066 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



