FENNER DRIVES
FENNER DRIVES
CT2101
FENNER DRIVES FENNER DRIVES
Description
CT2101 LINEAR CHAIN TENSIONER ; #50 SINGLE
Slider; 50 Chain Size; Roller Chain; 0.87" Face Width; 5/8" Chain Pitch; Slot Mounted; 1 Strand
Part #
CT2101
BDI #
17283095
Details
268.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Assemblies/CT2101/p/17283095
Your Price
$ 268.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.57
EAN
0662345005524
Product Group - BDI
M02342
Product Type
Slider
Chain Size
50
Chain Type
Roller Chain
Assembly Components
Tensioner with Head
Mounting Method
Slot Mounted
Adjustable/Non-Adjustable
Adjustable
Adjusting Type
Spring
Number of Strands
1
Material
Aluminum | UHMW Head
Inch - Metric
Inch
Other Features
Rugged | Self Lubricating Large Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Category - BDI
Idler Chain Assemblies
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Chain Idler
Manufacturer Internal Number
CT2101
Weight / LBS
1.258
Long Description
Slider; 50 Chain Size; Roller Chain; 0.87" Face Width; 5/8" Chain Pitch; Slot Mounted; 1 Strand
Face Width
0.87 Inch | 22.098 Millimeter
Overall Length
5.5 Inch | 139.7 Millimeter
Overall Width
1.18 Inch | 29.972 Millimeter
Overall Height
6.4 Inch | 162.56 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh