https://www.bdiexpress.com/medias/INDTIMSPKTXX-IDLR-BB-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3ODN8aW1hZ2UvanBlZ3xhRGc0TDJoa01pOHhNRFUwT0RFek5EVXhNRFl5TWk5SlRrUlVTVTFUVUV0VVdGaGZTVVJNVWw5Q1FsOHhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDAwM2QyZDM4NWRlNmM0ZTk2OGQ3ZTMxYWY2NjA4MTcyZDk1OGRmNmZiZDRlNWIwMzY2ODA5OTk4ZDQyMzkxZTE
https://www.bdiexpress.com/medias/INDTIMSPKTXX-IDLR-BB-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3ODN8aW1hZ2UvanBlZ3xhRGc0TDJoa01pOHhNRFUwT0RFek5EVXhNRFl5TWk5SlRrUlVTVTFUVUV0VVdGaGZTVVJNVWw5Q1FsOHhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDAwM2QyZDM4NWRlNmM0ZTk2OGQ3ZTMxYWY2NjA4MTcyZDk1OGRmNmZiZDRlNWIwMzY2ODA5OTk4ZDQyMzkxZTE
TIMKEN
TIMKEN
010-4018S
TIMKEN TIMKEN
Description
010-4018S IDLER SPROCKET ; 0.635" BORE 18 TEETH FOR ANSI 40 CHAIN
Idler Chain Sprocket; 5/8" Bore; 40 Chain Size; 18 Teeth; Ball Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
010 4018S
BDI #
1309398
Details
122.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/010-4018S/p/1309398
Your Price
$ 122.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.21
EAN
0087796062306
Product Group - BDI
M02342
Chain Size
40
Chain Type
Roller Chain
Number of Teeth
18
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.timken.com
Weight / LBS
0.464
Long Description
Idler Chain Sprocket; 5/8" Bore; 40 Chain Size; 18 Teeth; Ball Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
3.136 Inch | 79.654 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


