https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-STL-S-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQxNXxpbWFnZS9qcGVnfGFEUXhMMmhqTlM4eE1EYzJPRFF6T1RJeE5ERXhNQzlKVGtSWVdGaFRVRXRVV0ZoZlNVUk1VbDlDUWw5VFZFeGZVMTh6TURCNE16QXdMbXB3Wnd8MzhhZjdiZjZkMDhlODE1ZTY5NDE3NzQ4NzA3NzYwMzE2ZmU2ZTk4YzY3YmYwMDBlMzk1MGU2MTE1Njg2MjJlYw
https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-STL-S-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQxNXxpbWFnZS9qcGVnfGFEUXhMMmhqTlM4eE1EYzJPRFF6T1RJeE5ERXhNQzlKVGtSWVdGaFRVRXRVV0ZoZlNVUk1VbDlDUWw5VFZFeGZVMTh6TURCNE16QXdMbXB3Wnd8MzhhZjdiZjZkMDhlODE1ZTY5NDE3NzQ4NzA3NzYwMzE2ZmU2ZTk4YzY3YmYwMDBlMzk1MGU2MTE1Njg2MjJlYw
TIMKEN
TIMKEN
010-5017S
TIMKEN TIMKEN
Description
010-5017S IDLER SPROCKET ; 0.635" BORE 17 TEETH FOR ANSI 50 CHAIN
Sprocket, Idler; Roller Chain; 0.638" Bore; 50 Chain Size; 17 Teeth; Ball Bearing; 5/8" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
010 5017S
BDI #
1309399
Details
117.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/010-5017S/p/1309399
Your Price
$ 117.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.364
EAN
0087796062313
Product Group - BDI
M02342
Chain Size
50
Chain Type
Roller Chain
Number of Teeth
17
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
0.343 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.timken.com
Weight / LBS
0.66
Long Description
Sprocket, Idler; Roller Chain; 0.638" Bore; 50 Chain Size; 17 Teeth; Ball Bearing; 5/8" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
0.638 Inch | 16.205 Millimeter
Outside Diameter
3.729 Inch | 94.717 Millimeter
Length Thru Bore
0.72 Inch | 18.288 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

