https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-STL-S-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQxNXxpbWFnZS9qcGVnfGFEUXhMMmhqTlM4eE1EYzJPRFF6T1RJeE5ERXhNQzlKVGtSWVdGaFRVRXRVV0ZoZlNVUk1VbDlDUWw5VFZFeGZVMTh6TURCNE16QXdMbXB3Wnd8MzhhZjdiZjZkMDhlODE1ZTY5NDE3NzQ4NzA3NzYwMzE2ZmU2ZTk4YzY3YmYwMDBlMzk1MGU2MTE1Njg2MjJlYw
                
                https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-STL-S-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQxNXxpbWFnZS9qcGVnfGFEUXhMMmhqTlM4eE1EYzJPRFF6T1RJeE5ERXhNQzlKVGtSWVdGaFRVRXRVV0ZoZlNVUk1VbDlDUWw5VFZFeGZVMTh6TURCNE16QXdMbXB3Wnd8MzhhZjdiZjZkMDhlODE1ZTY5NDE3NzQ4NzA3NzYwMzE2ZmU2ZTk4YzY3YmYwMDBlMzk1MGU2MTE1Njg2MjJlYw
                
					
						
									TIMKEN
								TIMKEN
							
						
					010-6015S
				 
				TIMKEN TIMKEN
Description
						
                            
								010-6015S IDLER SPROCKET ; 0.635" ID 3.607" OD 15 TEETH
Sprocket, Idler; Roller Chain; 0.638" Bore; 60 Chain Size; 15 Teeth; Ball Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
                         	Part #
	                    
	                      	010 6015S
							BDI #
						
	                      	1309400
							
						
Details
                    
                        129.41
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/010-6015S/p/1309400
						
		
		
		
				Your Price
				
						
							$ 129.41 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171901
					Weight / Kilogram
				0.466
					EAN
				0087796062320
					Product Group - BDI
				M02342
					Chain Size
				
					60
			Chain Type
				
					Roller Chain
			Number of Teeth
				
					15
			Number of Rows of Teeth
				
					1
			Hardened Teeth
				
					Yes
			Bearing Type
				
					Ball Bearing
			Material
				
					Steel
			Inch - Metric
				
					Inch
			Other Features
				
					0.459 Inch Teeth Width
			Category - BDI
				
					Idler Chain Sprockets
			Harmonized Tariff Code
				
					8483.40.90.00
			Noun
				
					Sprocket
			Keyword String
				
					Chain Idler
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					0.92
			Long Description
				
					Sprocket, Idler; Roller Chain; 0.638" Bore; 60 Chain Size; 15 Teeth; Ball Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
			Bore
				
					0.638 Inch | 16.205 Millimeter
			Outside Diameter
				
					3.989 Inch | 101.321 Millimeter
			Length Thru Bore
				
					0.72 Inch | 18.288 Millimeter
			Chain Pitch
				
					0.75 Inch | 19.05 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
