https://www.bdiexpress.com/medias/INDTIMSPKTXX-IDLER-RR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNjN8aW1hZ2UvanBlZ3xhRFprTDJnMFlpOHhNREkwTVRNME56azBORFEzT0M5SlRrUlVTVTFUVUV0VVdGaGZTVVJNUlZKZlVsSmZNekF3ZURNd01DNXFjR2N8YTM4ZWJkZmJkZjdhODAyMDk4OWYzZWQ1MjUxOWRkM2I3OGNlMjMwZDAxMzhmNzlmYzE3ZjQ0ZTY5ZGY2MmUwNw
https://www.bdiexpress.com/medias/INDTIMSPKTXX-IDLER-RR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNjN8aW1hZ2UvanBlZ3xhRFprTDJnMFlpOHhNREkwTVRNME56azBORFEzT0M5SlRrUlVTVTFUVUV0VVdGaGZTVVJNUlZKZlVsSmZNekF3ZURNd01DNXFjR2N8YTM4ZWJkZmJkZjdhODAyMDk4OWYzZWQ1MjUxOWRkM2I3OGNlMjMwZDAxMzhmNzlmYzE3ZjQ0ZTY5ZGY2MmUwNw
TIMKEN
TIMKEN
012-8012S SPROCKET AG
TIMKEN TIMKEN
Description
TIMKEN 012-8012S SPROCKET AG
Sprocket, Idler; Roller Chain; 3/4" Bore; 80 Chain Size; 1" Chain Pitch; 12 Teeth; Ball Bearing; 1 Number of Row; Steel
Part #
012-8012S SPROCKET AG
BDI #
1309408
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/012-8012S-SPROCKET-AG/p/1309408
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02342
Chain Size
80
Chain Type
Roller Chain
Number of Teeth
12
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.timken.com
Weight / LBS
1.49
Long Description
Sprocket, Idler; Roller Chain; 3/4" Bore; 80 Chain Size; 1" Chain Pitch; 12 Teeth; Ball Bearing; 1 Number of Row; Steel
Bore
0.75 Inch | 19.05 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Length Thru Bore
0.61 Inch | 15.494 Millimeter
Outside Diameter
4.347 Inch | 110.414 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


