https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-STL-S-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQxNXxpbWFnZS9qcGVnfGFEUXhMMmhqTlM4eE1EYzJPRFF6T1RJeE5ERXhNQzlKVGtSWVdGaFRVRXRVV0ZoZlNVUk1VbDlDUWw5VFZFeGZVMTh6TURCNE16QXdMbXB3Wnd8MzhhZjdiZjZkMDhlODE1ZTY5NDE3NzQ4NzA3NzYwMzE2ZmU2ZTk4YzY3YmYwMDBlMzk1MGU2MTE1Njg2MjJlYw
https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-STL-S-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQxNXxpbWFnZS9qcGVnfGFEUXhMMmhqTlM4eE1EYzJPRFF6T1RJeE5ERXhNQzlKVGtSWVdGaFRVRXRVV0ZoZlNVUk1VbDlDUWw5VFZFeGZVMTh6TURCNE16QXdMbXB3Wnd8MzhhZjdiZjZkMDhlODE1ZTY5NDE3NzQ4NzA3NzYwMzE2ZmU2ZTk4YzY3YmYwMDBlMzk1MGU2MTE1Njg2MjJlYw
TIMKEN
TIMKEN
012-8012S
TIMKEN TIMKEN
Description
012-8012S IDLER SPROCKET ; 0.75" ID 4.347" OD 12 TEETH
Sprocket, Idler; Roller Chain; 3/4" Bore; 80 Chain Size; 12 Teeth; Ball Bearing; 1" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
012 8012S
BDI #
1309407
Details
213.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/012-8012S/p/1309407
Your Price
$ 213.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.584
EAN
0087796119079
Product Group - BDI
M02342
Chain Size
80
Chain Type
Roller Chain
Number of Teeth
12
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
0.575 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.timken.com
Weight / LBS
1.49
Long Description
Sprocket, Idler; Roller Chain; 3/4" Bore; 80 Chain Size; 12 Teeth; Ball Bearing; 1" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
0.61 Inch | 15.494 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
4.347 Inch | 110.414 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

