TIMKEN LOVEJOY
TIMKEN LOVEJOY
120BB9
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
120BB9-IDLER SPROCKET
Roller Chain; 3/4" Bore; 120 Chain Size; 9 Teeth; Ball Bearing; 1-1/2" Chain Pitch; 1 Row of Teeth; Steel
Part #
120BB9-IDLER SPROCKET
BDI #
21444508
Details
235.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/120BB9/p/21444508
Your Price
$ 235.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.04
EAN
0685144174666
Product Group - BDI
M02342
Chain Size
120
Chain Type
Roller Chain
Number of Teeth
9
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
Pre Lubricated
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Internal Number
17466
Weight / LBS
3.06
Long Description
Roller Chain; 3/4" Bore; 120 Chain Size; 9 Teeth; Ball Bearing; 1-1/2" Chain Pitch; 1 Row of Teeth; Steel
Length Thru Bore
0.594 Inch | 15.088 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
5.02 Inch | 127.508 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



