https://www.bdiexpress.com/medias/INDM-GSPKTXX-IDLR-BB-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMTl8aW1hZ2UvanBlZ3xhRGMyTDJneE15OHhNRFUwT0RFek56WXlNelU0TWk5SlRrUk5MVWRUVUV0VVdGaGZTVVJNVWw5Q1FsOHhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDdiOGIzNzk2ZGRjM2M0MDdmN2RlMDZhNmMxZmQ0OWNmMDkwODY0MzNmM2YzMWQ2MjY2MDJlYzE1MjAyZGVlMWY
https://www.bdiexpress.com/medias/INDM-GSPKTXX-IDLR-BB-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMTl8aW1hZ2UvanBlZ3xhRGMyTDJneE15OHhNRFUwT0RFek56WXlNelU0TWk5SlRrUk5MVWRUVUV0VVdGaGZTVVJNVWw5Q1FsOHhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDdiOGIzNzk2ZGRjM2M0MDdmN2RlMDZhNmMxZmQ0OWNmMDkwODY0MzNmM2YzMWQ2MjY2MDJlYzE1MjAyZGVlMWY
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
35BB15 1/2 BALL BRGS HARD
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
35BB15 1/2 BALL BRGS HARD IDLER SPRKT ; 15" TEETH 1/2" BORE DIA
Idler Chain Sprocket; 1/2" Bore; 35 Chain Size; 15 Teeth; Ball Bearing; 3/8" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
35BB15 1/2 BALL BRGS HARD
BDI #
21551968
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/35BB15-1-2-BALL-BRGS-HARD/p/21551968
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02342
Chain Size
35
Chain Type
Roller Chain
Number of Teeth
15
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Chain Sprocket; 1/2" Bore; 35 Chain Size; 15 Teeth; Ball Bearing; 3/8" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Outside Diameter
1.989 Inch | 50.521 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

