https://www.bdiexpress.com/medias/INDTSUSPKTXX-RC-BB-1-STL-H-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNTN8aW1hZ2UvanBlZ3xhRFl4TDJnNU1DOHhNRFEyTmpZMU1UUTNNVGt3TWk5SlRrUlVVMVZUVUV0VVdGaGZVa05mUWtKZk1WOVRWRXhmU0Y4ek1EQjRNekF3TG1wd1p3fDQyMjMwNWU0YmY0OTQ1YTEyMmNhNjZmZmUzODA0NzhlYWEyODRlNTYyNTYzOTFlNDM3MWI2MTYyNDlhN2U4YzM
https://www.bdiexpress.com/medias/INDTSUSPKTXX-RC-BB-1-STL-H-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNTN8aW1hZ2UvanBlZ3xhRFl4TDJnNU1DOHhNRFEyTmpZMU1UUTNNVGt3TWk5SlRrUlVVMVZUVUV0VVdGaGZVa05mUWtKZk1WOVRWRXhmU0Y4ek1EQjRNekF3TG1wd1p3fDQyMjMwNWU0YmY0OTQ1YTEyMmNhNjZmZmUzODA0NzhlYWEyODRlNTYyNTYzOTFlNDM3MWI2MTYyNDlhN2U4YzM
TSUBAKI
TSUBAKI
35BB20H
TSUBAKI TSUBAKI
Description
35BB20H IDLER SPROCKET
Idler Chain Sprocket; 35 Chain Size; 3/8" Chain Pitch; 20 Teeth; 1 Row of Teeth; 2.59" Outside Diameter; 0.72" Length Thru Bore; Ball Bearing; Steel
Part #
35BB20H
BDI #
920421
Details
77.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/35BB20H/p/920421
Your Price
$ 77.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.172
EAN
0097039905260
Product Group - BDI
M02342
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Idler Chain Sprocket
Product Specification
35 Chain Size; 3/8" Chain Pitch; 20 Teeth; 1 Row of Teeth; 2.59" Outside Diameter; 0.72" Length Thru Bore; Ball Bearing; Steel
Long Description
Idler Chain Sprocket; 35 Chain Size; 3/8" Chain Pitch; 20 Teeth; 1 Row of Teeth; 2.59" Outside Diameter; 0.72" Length Thru Bore; Ball Bearing; Steel
