https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-NB-STL-1-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTN8aW1hZ2UvanBlZ3xhRFZsTDJnNU5TOHhNREUwTVRjMU1UY3pPRE01T0M5SlRrUllXRmhUVUV0VVdGaGZTVVJNVWw5T1FsOVRWRXhmTVY4ek1EQllNekF3TG1wd1p3fGY5NTI0ZjQ1OTAyYTNmYTdhZDI2ODYwY2EyNjU0YjExMDcyZWQwYTU0ODZlMGY4MDcyZjQ4NDZhMTczZjI5NWE
https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-NB-STL-1-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTN8aW1hZ2UvanBlZ3xhRFZsTDJnNU5TOHhNREUwTVRjMU1UY3pPRE01T0M5SlRrUllXRmhUVUV0VVdGaGZTVVJNVWw5T1FsOVRWRXhmTVY4ek1EQllNekF3TG1wd1p3fGY5NTI0ZjQ1OTAyYTNmYTdhZDI2ODYwY2EyNjU0YjExMDcyZWQwYTU0ODZlMGY4MDcyZjQ4NDZhMTczZjI5NWE
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
35NB13H 1/2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
35NB13H 1/2 IDLER SPROCKET ; 3/8" P 12T HT NEEDLE BRG 1/2" BORE
Roller Chain; 1/2" Bore; 35 Chain Size; 13 Teeth; Needle Bearing; 3/8" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
35NB13H 1/2
BDI #
619000
Details
168.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/35NB13H-1-2/p/619000
Your Price
$ 168.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.091
EAN
0697950340746
Product Group - BDI
M02342
Chain Size
35
Chain Type
Roller Chain
Number of Teeth
13
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Needle Bearing
Material
Steel
Inch - Metric
Inch
Other Features
1.18 Inch Hub Diameter | 0.168 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Internal Number
35NB13H 1/
Weight / LBS
0.2
Long Description
Roller Chain; 1/2" Bore; 35 Chain Size; 13 Teeth; Needle Bearing; 3/8" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

