https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-STL-4018-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzMHxpbWFnZS9qcGVnfGFHWXlMMmcwT0M4eE1EYzNNRGs1TlRVME5EQTVOQzlKVGtSWVdGaFRVRXRVV0ZoZlNVUk1VbDlDUWw5VFZFeGZOREF4T0Y4ek1EQjRNekF3TG1wd1p3fGE0MzQzNjk5NDU1YWJjOGNkMTU3NzMwOTM1YWZmMTMxODFhMzNjNzU0ZjFhYmJiYjFkM2E0ZmE0YmFkYTI1ZDY
https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-STL-4018-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzMHxpbWFnZS9qcGVnfGFHWXlMMmcwT0M4eE1EYzNNRGs1TlRVME5EQTVOQzlKVGtSWVdGaFRVRXRVV0ZoZlNVUk1VbDlDUWw5VFZFeGZOREF4T0Y4ek1EQjRNekF3TG1wd1p3fGE0MzQzNjk5NDU1YWJjOGNkMTU3NzMwOTM1YWZmMTMxODFhMzNjNzU0ZjFhYmJiYjFkM2E0ZmE0YmFkYTI1ZDY
G & G MANUFACTURING
G & G MANUFACTURING
40 OR 41-18 5/8 ; 034-4018
G & G MANUFACTURING G & G MANUFACTURING
Description
40 OR 41-18 5/8 ; 034-4018 IDLER SPKT ; 5/8" BORE 18 TEETH CHAIN SIZE 40
Sprocket, Idler; Roller Chain; 5/8" Bore; 40 | 41 Chain Size; 18 Teeth; Ball Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
40 OR 41-18 5/8 ; 034-4018
BDI #
21494697
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/40-OR-41-18-5-8-;-034-4018/p/21494697
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.341
EAN
0661202008579
Product Group - BDI
M02342
Chain Size
40 | 41
Chain Type
Roller Chain
Number of Teeth
18
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.ggmfg.com
Weight / LBS
0.44
Long Description
Sprocket, Idler; Roller Chain; 5/8" Bore; 40 | 41 Chain Size; 18 Teeth; Ball Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Outside Diameter
3.063 Inch | 77.8 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

