

TSUBAKI
TSUBAKI
40BB17H
TSUBAKI TSUBAKI
Description
40BB17H BALL BEARING IDLER SPROCKET ; 40 ANSI 17 TEETH 0.638" ID X 2.97" OD
Idler Chain Sprocket; 40 Chain Size; 1/2" Chain Pitch; 17 Teeth; 1 Row of Teeth; 2.97" Outside Diameter; 0.72" Length Thru Bore; Ball Bearing; Steel
Part #
40BB17H
BDI #
920422
Details
78.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/40BB17H/p/920422
Your Price
$ 78.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.236
EAN
0097039905284
Product Group - BDI
M02342
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Idler Chain Sprocket
Product Specification
40 Chain Size; 1/2" Chain Pitch; 17 Teeth; 1 Row of Teeth; 2.97" Outside Diameter; 0.72" Length Thru Bore; Ball Bearing; Steel
Long Description
Idler Chain Sprocket; 40 Chain Size; 1/2" Chain Pitch; 17 Teeth; 1 Row of Teeth; 2.97" Outside Diameter; 0.72" Length Thru Bore; Ball Bearing; Steel