MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
41BR19 7/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
41BR19 7/8 IDLER SPROCKET ; BRONZE BUSH
Roller Chain; 7/8" Bore; 41 Chain Size; 19 Teeth; Sleeve Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Steel
Part #
41BR19 7/8
BDI #
620469
Details
96.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/41BR19-7-8/p/620469
Your Price
$ 96.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.52
EAN
0697950341750
Product Group - BDI
M02312
Chain Size
41
Chain Type
Roller Chain
Number of Teeth
19
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Sleeve Bearing
Material
Steel
Inch - Metric
Inch
Other Features
2.5 Inch Hub Diameter | 0.227 Inch Teeth Width | Bronze Bearing
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Internal Number
41BR19 7/8
Weight / LBS
1
Long Description
Roller Chain; 7/8" Bore; 41 Chain Size; 19 Teeth; Sleeve Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Steel
Bore
0.875 Inch | 22.225 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Length Thru Bore
1.06 Inch | 26.924 Millimeter
Outside Diameter
3.29 Inch | 83.566 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


