DODGE
DODGE
41E15
DODGE DODGE
Description
41E15 IDLER SPROCKET
Idler Chain Sprocket; 1/2" Bore; 40 | 41Chain Size; 15 Teeth; Sleeve Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Roller Chain; Hardened Teeth; 2.652" Outside Diameter; 1" Length Thru Bore; Steel
Part #
102053
BDI #
252005
Details
55.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/41E15/p/252005
Your Price
$ 55.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111900
Weight / Kilogram
0.25
EAN
0782475051717
Product Group - BDI
M02342
Chain Size
40 | 41
Chain Type
Roller Chain
Number of Teeth
15
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Sleeve Bearing
Material
Steel
Inch - Metric
Inch
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
102053
Weight / LBS
0.56
Long Description
Idler Chain Sprocket; 1/2" Bore; 40 | 41Chain Size; 15 Teeth; Sleeve Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Roller Chain; Hardened Teeth; 2.652" Outside Diameter; 1" Length Thru Bore; Steel
Length Thru Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.652 Inch | 67.361 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


