

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
50BB17H 1/2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
50BB17H 1/2 IDLER SPROCKET ; 5/8" P 17T HT BALL BRG 1/2" BORE
Roller Chain; 1/2" Bore; 50 Chain Size; 17 Teeth; Ball Bearing; 5/8" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
50BB17H 1/2
BDI #
621214
Details
96.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/50BB17H-1-2/p/621214
Your Price
$ 96.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.68
EAN
0697950340487
Product Group - BDI
M02342
Chain Size
50
Chain Type
Roller Chain
Number of Teeth
17
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
0.343 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Internal Number
50BB17H 1/
Weight / LBS
0.78
Long Description
Roller Chain; 1/2" Bore; 50 Chain Size; 17 Teeth; Ball Bearing; 5/8" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
0.72 Inch | 18.288 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
3.72 Inch | 94.488 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh