https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-PLSTC-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIwOXxpbWFnZS9qcGVnfGFHSTJMMmcxWmk4eE1EYzJPRFk0TnpZMk1UQTROaTlKVGtSWVdGaFRVRXRVV0ZoZlNVUk1VbDlDUWw5UVRGTlVRMTh4WHpNd01IZ3pNREF1YW5CbnxiNmYwMmI5OGYwZDFmODA4ZWIyNmJhM2E2NzZhYmY5MGEzMDBiZmE0ZDNhMDg4N2MyMzJhNjUwNWU5OWVmMmRj
https://www.bdiexpress.com/medias/INDXXXSPKTXX-IDLR-BB-PLSTC-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIwOXxpbWFnZS9qcGVnfGFHSTJMMmcxWmk4eE1EYzJPRFk0TnpZMk1UQTROaTlKVGtSWVdGaFRVRXRVV0ZoZlNVUk1VbDlDUWw5UVRGTlVRMTh4WHpNd01IZ3pNREF1YW5CbnxiNmYwMmI5OGYwZDFmODA4ZWIyNmJhM2E2NzZhYmY5MGEzMDBiZmE0ZDNhMDg4N2MyMzJhNjUwNWU5OWVmMmRj
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
50BB17NM 1/2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
50BB17NM 1/2 IDLER SPROCKET ; BALL BEARING PLASTIC
Roller Chain; 1/2" Bore; 50 Chain Size; 17 Teeth; Ball Bearing; 5/8" Chain Pitch; 1 Row of Teeth; Plastic
Part #
50BB17NM 1/2
BDI #
621216
Details
289.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/50BB17NM-1-2/p/621216
Your Price
$ 289.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.122
EAN
0697950353159
Product Group - BDI
M02342
Chain Size
50
Chain Type
Roller Chain
Number of Teeth
17
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Plastic
Inch - Metric
Inch
Other Features
0.343 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Internal Number
50BB17NM 1
Weight / LBS
0.29
Long Description
Roller Chain; 1/2" Bore; 50 Chain Size; 17 Teeth; Ball Bearing; 5/8" Chain Pitch; 1 Row of Teeth; Plastic
Outside Diameter
3.72 Inch | 94.488 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
0.72 Inch | 18.288 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

