MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
50BB20 W/RA100RR
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
50BB20 W/RA100RR IDLER SPROCKET ; 20 TEETH 5/8" PITCH
Idler Chain Sprocket; 50 Chain Size; 5/8" Chain Pitch; 20 Teeth; 1 Row of Teeth; Ball Bearing; Steel
Part #
50BB20 W/RA100RR
BDI #
21569624
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/50BB20-W-RA100RR/p/21569624
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02342
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Idler Chain Sprocket
Product Specification
50 Chain Size; 5/8" Chain Pitch; 20 Teeth; 1 Row of Teeth; Ball Bearing; Steel
Long Description
Idler Chain Sprocket; 50 Chain Size; 5/8" Chain Pitch; 20 Teeth; 1 Row of Teeth; Ball Bearing; Steel