

TSUBAKI
TSUBAKI
60BB13H
TSUBAKI TSUBAKI
Description
60BB13H BALL BEARING IDLER SPROCKET ; 60 ANSI 13 TEETH 0.638" ID X 3.51" OD
Idler Chain Sprocket; 60 Chain Size; 3/4" Chain Pitch; 13 Teeth; 1 Row of Teeth; 3.49" Outside Diameter; 0.72" Length Thru Bore; Ball Bearing; Steel
Part #
60BB13H
BDI #
920427
Details
112.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/60BB13H/p/920427
Your Price
$ 112.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.345
EAN
0097039905345
Product Group - BDI
M02342
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Idler Chain Sprocket
Product Specification
60 Chain Size; 3/4" Chain Pitch; 13 Teeth; 1 Row of Teeth; 3.49" Outside Diameter; 0.72" Length Thru Bore; Ball Bearing; Steel
Long Description
Idler Chain Sprocket; 60 Chain Size; 3/4" Chain Pitch; 13 Teeth; 1 Row of Teeth; 3.49" Outside Diameter; 0.72" Length Thru Bore; Ball Bearing; Steel